Apply to be a TradeMaster!
Main product image of 17,800 BTU, R-410A, Ductless Single Zone Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

17,800 BTU, R-410A, Ductless Single Zone Heat Pump & Air Conditioner (Indoor Unit)

Brand:
LG
SKU:
LSN186HE
Rating:
(0)
Q&A:
(0)
17,800 BTU, R-410A, Ductless Single Zone Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN186HE has been discontinued
Discontinued August 16, 2014
This product was discontinued by the manufacturer.
Suggested Alternative:
18,000 BTU, R-410A, Mega Single Zone Inverter Air Conditioner/Heat Pump (Indoor Unit)
Brand:
LG
SKU:LSN180HEV2
(1)
Order by today, receive 13 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
17800 BTUs
Product Highlight: Heating Capacity (BTU)
17800 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
13 Rating
Product Highlight: Energy Star Rated
No

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU186HE) must be purchased separately.

Features:
  • Plasma air purifying system
  • Gold Fin Anti-corrosion
  • Dehumidifying mode
  • Chaos Swing
  • Jet Cool
  • Cooling Mode
  • Heating Mode
  • Fan Mode
  • Auto operation
  • Manual power switch
  • Defrost control
  • Temperature display on indoor unit
  • Auto sleep mode
  • Auto restart
  • 24-Hour on/off timer
  • Built-in low ambient standard, down to 0°F (cooling mode)
  • Ultra-quiet operation
  • Evaporator frost control
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Refrigerant Piping
  • Maximum Length (ft): 100
  • Maximum Height Difference (ft): 50
  • Liquid Side (inches, O.D.): 1/4
  • Gas Side (inches, O.D.): 5/8
  • Refrigerant: R410A
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Max. Pipe Length (ft.):

100'

Product Type:

Indoor Unit

Heating Capacity (BTU):

17800

Cooling Capacity (BTU):

17800

Energy Star Rated:

No

Number of Zones:

1

Liquid Line:

1/4"

Suction Line:

5/8"

Application:

Cooling

Features:

Defrost Control

24-Hour on/off timer

Evaporator frost control

Refrigerant Type:

R-410A

Dehumidification (Pts/Hr):

5.8

Air Circulation (CFM H/M/L):

560/490/430

Fan Speeds:

4/Auto/Chaos

Indoor Voltage:

230/208-60-1

Indoor Weight:

28.6 lbs

Modes:

Heating

Dehumidification

Auto Sleep

Fan

Cooling

Remote Control:

Wireless

SEER:

13

EER:

8.9

Indoor Dimensions (H x W x D):

11-13/16" x 42-15/16" x 7-1/32"

Warranty:

5 Year Compressor/2 Year Parts

Mount:

Wall

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


30 Replacement Parts

Cover, 3550A20316A
SKU: 3550A20316A
LG
Link, 4520A20034A
SKU: 4520A20034A
LG
PCB Assembly, Display, 6871A20681C
SKU: 6871A20681C
LG
HVPS, DC/DC, 6609A10003Z
SKU: 6609A10003Z
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM