Apply to be a TradeMaster!
Main product image of 22,000 BTU, R-410A, 17 SEER Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Indoor Unit)
Magnifying glass
Hover image to zoom

22,000 BTU, R-410A, 17 SEER Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Indoor Unit)

Brand:
LG
SKU:
LSN240HFV3
Rating:
(0)
Q&A:
(0)
22,000 BTU, R-410A, 17 SEER Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Indoor Unit)
Magnifying glass
Hover image to zoom
LSN240HFV3 has been discontinued
Discontinued August 21, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
24,000 BTU, R-32, 18 SEER2 Wall Mounted Standard Efficiency Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Indoor Unit)
Brand:
LG
SKU:KNSAE241A
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
22000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Wall

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




22,000 BTU 17 SEER Single Zone Standard Efficiency Wall Mount Heat Pump, Indoor Unit

Features:
  • 24-Hour on/off timer
  • 2-Way (up / down) auto swing
  • Auto changeover
  • Auto restart
  • Jet cool/Jet heat
  • Condensate sensor connection
  • Energy saving
  • Inverter (variable speed compressor)
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

Specs

Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

22000

Heating Capacity (BTU):

22000

Number of Zones:

1

Hertz:

60

Phase:

1

Voltage:

208/230V

Mount:

Wall

Fan Speeds:

6/6/6

Energy Star Rated:

No

Liquid Line:

1/4"

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need