
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
| Product Type: | Indoor Unit |
|---|---|
| Application: | Cooling Heating |
| Cooling Capacity (BTU): | 22000 |
| Heating Capacity (BTU): | 22000 |
| Number of Zones: | 1 |
| Hertz: | 60 |
| Phase: | 1 |
| Voltage: | 208/230V |
| Mount: | Wall |
| Fan Speeds: | 6/6/6 |
| Energy Star Rated: | No |
| Liquid Line: | 1/4" |
| Refrigerant Type: | R-410A |