Apply to be a TradeMaster!
Main product image of 22,000 BTU, R-410A, SEER 17 Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Outdoor Unit)
Magnifying glass
Hover image to zoom

22,000 BTU, R-410A, SEER 17 Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Outdoor Unit)

Brand:
LG
SKU:
LSU240HFV3
Rating:
(1)
Q&A:
(0)
22,000 BTU, R-410A, SEER 17 Single Zone Standard Efficiency Inverter Heat Pump - Value Line (Outdoor Unit)
Magnifying glass
Hover image to zoom
LSU240HFV3 has been discontinued
Discontinued April 24, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
24,000 BTU, R-32, 18 SEER2 Single Zone Inverter Heat Pump w/ Built-In WiFi - Value Line (Outdoor Unit)
Brand:
LG
SKU:KUSAE241A
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22000 BTUs
Product Highlight: Heating Capacity (BTU)
22000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Wall

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebate Center


Features:
  • 24-Hour on/off timer
  • 2-Way (up / down) auto swing
  • Auto changeover
  • Auto restart
  • Jet cool/Jet heat
  • Condensate sensor connection
  • Energy saving
  • Inverter (variable speed compressor)
  • Self-cleaning indoor coil
  • Sleep mode
  • Ultra quiet operation

Specs

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Heating Capacity (BTU):

22000

Cooling Capacity (BTU):

22000

Number of Zones:

1

Phase:

1

Hertz:

60

Voltage:

208/230V

Mount:

Wall

Fan Speeds:

6/6/6

Liquid Line:

1/4"

Energy Star Rated:

No

Refrigerant Type:

R-410A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This product is great

Delivery was quick And very happy with the service
Howee
San José
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?