36,000 BTU Multi Zone Vertical Air Handling Unit (Indoor Unit)

Brand:
LG
SKU:
LVN360HV4
Rating:
(0)
Q&A:
(0)
36,000 BTU Multi Zone Vertical Air Handling Unit (Indoor Unit)
Hover image to zoom

36,000 BTU Multi Zone Vertical Air Handling Unit (Indoor Unit)

Brand:
LG
SKU:
LVN360HV4
Rating:
(0)
Q&A:
(0)
LVN360HV4 has been discontinued
Discontinued November 07, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
36,000 BTU Multi or Single Zone Vertical Air Handling Unit (Indoor Unit)
Brand:
LG
SKU:
LVN361HV4
(0)
Out of Stock
Out of Stock
Get it Tue, Feb 14 - Thu, Feb 23
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
Cooling Capacity (BTU) icon
36000 BTUs
Heating Capacity (BTU) icon
40000 BTUs
Liquid Line icon
3/8"
Suction Line icon
5/8" SL
Ton icon
3
Refrigerant Type icon
R-410A
Description
This is an indoor unit. The outdoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Customers desiring traditional, ducted infrastructure can still benefit from inverter technology with the LG Vertical Air Handler (VAHU). As 4-way configurable unit contractors have the flexibility to install the unit in a way that’s best suited for the application.

This is an air handling indoor unit that can be installed in nearly any ducting run. LG's air handlers are designed to provide powerful heating and cooling for the major rooms in your home or business. Capable of managing high air speeds and volumes effortlessly, the LVN180HV4 is an impressive addition to large mini split systems.

Features:
  • Increased design flexibility with configurable 4-way installation
  • Energy-efficient operation reduces total cost of ownership
  • Features an Electronically commutated motor (ECM) motor making it eligible for a number of rebates
  • Wi-Fi capable enabling effortless control using the SmartThinQ app
  • Built-in LG Dry Contact allows for easy integration of 3rd party thermostats


Specs
Product Type:

Indoor Unit

Heating Capacity (BTU):

40000

Ton:

3

Cooling Capacity (BTU):

36000

Air Circulation (CFM H/M/L):

1100/1000/900

Application:

Heating

Cooling

Refrigerant Type:

R-410A

Suction Line:

5/8"

Liquid Line:

3/8"

Modes:

Fan

Heating

Cooling

Voltage:

208/230v

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm