Apply to be a TradeMaster!
Main product image of 2-Port Branch Distribution Box, PMBD3620
Magnifying glass
Hover image to zoom

2-Port Branch Distribution Box, PMBD3620

Brand:
LG
SKU:
PMBD3620
Rating:
(3)
Q&A:
(0)
2-Port Branch Distribution Box, PMBD3620
Magnifying glass
Hover image to zoom
$489.05 each
In Stock
In Stock
Get 1 Tomorrow, Jul 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: Amperage
0.1 Amps

Description

Note: This item is for R-410A units only, and is not compatible with R-32 or R-454B units.

Features:

  • Distributes refrigerant to indoor units
  • Internal components are insulated
  • Flare joints provided for easy installation
  • Compact design

Piping

  • Piping Connection to Outdoor Unit
    • Liquid Line (OD) : 3/8"
    • Vapor Line (OD) : 3/4"
  • Piping Connection to Indoor Unit
    • Liquid Line (OD) : 1/4" (Qty 2)
    • Vapor Line (OD) : 3/8" (Qty 2)

Performance:

  • Max Port Capacity Btu/h (each port) : 24,000
  • Max Unit Capacity Btu/h (sum of ports) : 72,000
  • Power Input (W): 10

Specs

Product Type:

Distribution Unit

Voltage:

208/230V

Hertz:

60

Phase:

1

Amperage:

0.1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (25 Ft.)
SKU: B143812025F
ICOOL

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
67% would recommend this product
5
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Very sturdy design

My initial review is that none of the mechanical (not digital) torque wrenches that supplyhouse.com has big enough wrench attachments to fit/turn the largest refrigerant nut. I do so few installs currently, I was trying to avoid paying the big $$ for a digital torque wrench.
Jeff
NorCal
5 years ago
Was this review helpful to you?

I would buy this again

2 port BDB was used in my multi f installation. Great product
Jon
Warren pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again if needed

My AC system required a 2 and 4 port branch distribution box. Everything is up and running great!
Jon
Warren, Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy