Apply to be a TradeMaster!
Main product image of 3-Port Branch Distribution Box, PMBD3630
Magnifying glass
Hover image to zoom

3-Port Branch Distribution Box, PMBD3630

Brand:
LG
SKU:
PMBD3630
Rating:
(2)
Q&A:
(1)
3-Port Branch Distribution Box, PMBD3630
Magnifying glass
Hover image to zoom
PMBD3630 has been discontinued
Discontinued July 16, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
3-Port Branch Distribution Box for Multi F MAX & Multi F MAX w/ LGRED Outdoor Units
Brand:
LG
SKU:PMBD3630ZR
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: Amperage
0.1 Amps

Description

Note: This item is for R-410A units only, and is not compatible with R-32 or R-454B units.

Features:

  • Distributes refrigerant to indoor units
  • Internal components are insulated
  • Flare joints provided for easy installation
  • Compact design

Piping

  • Piping Connection to Outdoor Unit
    • Liquid Line (OD) : 3/8"
    • Vapor Line (OD) : 3/4"
  • Piping Connection to Indoor Unit
    • Liquid Line (OD) : 1/4" (Qty 3)
    • Vapor Line (OD) : 3/8" (Qty 3)

Performance:

  • Max Port Capacity Btu/h (each port) : 24,000
  • Max Unit Capacity Btu/h (sum of ports) : 72,000
  • Power Input (W): 10

Specs

Product Type:

Distribution Unit

Voltage:

208/230V

Hertz:

60

Phase:

1

Amperage:

0.1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

LG Mini Split Zone Distribution Box

Worked perfectly. But please be aware, this is for LG multizone systems only.
HVAC Papa
Camdenton, MO.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great distribution box

Bought 2 of them for 5 zone system. Easy installation, easy wiring. System works great. When it works makes slight whistling noise from refrigerant movement.
Mitch
Sacramento,CA
5 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what comes with the distribution unit

Asked by phil 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

they only come with the flair nuts to attach the piping.

Was this review helpful to you?