Apply to be a TradeMaster!
Main product image of 1/4"-20 Assorted Slotted Truss Head Stove Bolt Screw Kit w/ Hex Nuts
Magnifying glass
Hover image to zoom

1/4"-20 Assorted Slotted Truss Head Stove Bolt Screw Kit w/ Hex Nuts

Brand:
LH Dottie
SKU:
1420
Rating:
(0)
Q&A:
(0)
1/4"-20 Assorted Slotted Truss Head Stove Bolt Screw Kit w/ Hex Nuts
Magnifying glass
Hover image to zoom
$37.58 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Slotted

Description

–
The 1420 Kit is an assortment of Stove Bolts that feature six different sizes ranging from 1/2'' to 2''. They have coarse threads and are used for joining non-precision metal, wood, and plastic assemblies such as duct work, and automated equipment.

Specifications:
  • Type: Stove Bolt Kit
  • Drive Type: Slotted
  • Head Type: Round
  • Dia./Thread Size: 1/4''-20
  • Length (in): 1/2'' to 1-1/2''
  • Material: Carbon Steel
  • Finish: Zinc Plated
  • Number of Pieces: 110
Kit includes:
  • (30) 1/2''
  • (25) 3/4''
  • (20) 1''
  • (15) 1-1/4''
  • (10) 1-1/2''
'

Specs

–
Product Type:

Kit

Size:

1/4"

Material:

Carbon Steel

Finish:

Zinc Plated

Bit Type:

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy