Apply to be a TradeMaster!
Main product image of 1/2" x 3" Hex Head Concrete Screw Bolt (Pack of 50)
Magnifying glass
Hover image to zoom

1/2" x 3" Hex Head Concrete Screw Bolt (Pack of 50)

Brand:
LH Dottie
SKU:
CSB12300
Rating:
(0)
Q&A:
(0)
1/2" x 3" Hex Head Concrete Screw Bolt (Pack of 50)
Magnifying glass
Hover image to zoom
CSB12300 has been discontinued
Discontinued May 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
3" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Hex

Description

The Mega-Bolt anchor is a heavy-duty, single-piece screw bolt that is quick to install, fully removable, and easily identifiable. The unique thread design allows it to be installed with minimal torque and enhances job site productivity. It also eliminates the need for multiple tools and accessories. Simply attach the appropriate socket driver to any powered impact wrench or torque wrench and fasten. Steel threads along the anchor shaft tap quickly into the hole during installation to provide deep thread engagement and efficiently transfer the load into the base material. The reverse serrated teeth on the underside of the hex washer head help to secure the load against the fixture and prevent over-torquing.

Specs

Product Type:

Concrete Screw Bolt

Size:

1/2"

Finish:

Zinc Plated

Material:

Carbon Steel

Bit Type:

Hex

Length (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm