Apply to be a TradeMaster!
Main product image of 1/4" x 1-3/4" Hex Head Concrete Screw Bolt (Pack of 100)
Magnifying glass
Hover image to zoom

1/4" x 1-3/4" Hex Head Concrete Screw Bolt (Pack of 100)

Brand:
LH Dottie
SKU:
CSB14134
Rating:
(0)
Q&A:
(0)
1/4" x 1-3/4" Hex Head Concrete Screw Bolt (Pack of 100)
Magnifying glass
Hover image to zoom
$106.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
1-3/4" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Hex

Description

–
The Mega-Bolt anchor is a heavy-duty, single-piece screw bolt that is quick to install, fully removable, and easily identifiable. The unique thread design allows it to be installed with minimal torque and enhances job site productivity. It also eliminates the need for multiple tools and accessories. Simply attach the appropriate socket driver to any powered impact wrench or torque wrench and fasten. Steel threads along the anchor shaft tap quickly into the hole during installation to provide deep thread engagement and efficiently transfer the load into the base material. The reverse serrated teeth on the underside of the hex washer head help to secure the load against the fixture and prevent over-torquing.

Specs

–
Product Type:

Concrete Screw Bolt

Length (Inches):

1-3/4"

Finish:

Zinc Plated

Material:

Carbon Steel

Bit Type:

Hex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy