Apply to be a TradeMaster!
Main product image of #10 x 1" Phillips/Slotted Hex Washer Head Sheet Metal Screw (Pack of 100)
Magnifying glass
Hover image to zoom

#10 x 1" Phillips/Slotted Hex Washer Head Sheet Metal Screw (Pack of 100)

Brand:
LH Dottie
SKU:
HWSMS101
Rating:
(0)
Q&A:
(0)
#10 x 1" Phillips/Slotted Hex Washer Head Sheet Metal Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$16.56 each
In Stock
In Stock
Get 4 Tue, Sep 15
Order by today, receive Tuesday
Style
Phillips/Slotted Hex
Length (Inches)
1"
1"
Quantity
100
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
1" Length
Product Highlight: Bit Type
Slotted, Phillips, Hex

Description

Features:
  • Combo Hex Head
  • Invincibox
  • Zinc Plated
  • Corrosion Resistant

Specs

Shank Diameter:

#10

Bit Type:

Slotted

Phillips

Hex

Tip Style:

Taper Point

Type:

Sheet Metal Screw

Anchor Size:

#10

Quantity:

100

Length (Inches):

1"

Style:

Phillips/Slotted Hex

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy