Apply to be a TradeMaster!
Main product image of #10 x 3" Phillips/Slotted Hex Washer Head Sheet Metal Screw (Pack of 100)
Magnifying glass
Hover image to zoom

#10 x 3" Phillips/Slotted Hex Washer Head Sheet Metal Screw (Pack of 100)

Brand:
LH Dottie
SKU:
HWSMS103
Rating:
(0)
Q&A:
(0)
#10 x 3" Phillips/Slotted Hex Washer Head Sheet Metal Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$40.28 each
In Stock
In Stock
Get 1 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Style: 
Phillips/Slotted Hex
Length (Inches): 
3"
Quantity: 
100
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Bit Type
Hex, Phillips, Slotted

Description

–
Features:
  • Combo Hex Head
  • Zinc Plated
  • Corrosion Resistant

Specs

–
Anchor Size:

#10

Shank Diameter:

#10

Bit Type:

Hex

Phillips

Slotted

Style:

Phillips/Slotted Hex

Type:

Sheet Metal Screw

Tip Style:

Taper Point

Length (Inches):

3"

Quantity:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy