Apply to be a TradeMaster!
Main product image of 1/4"-20 x 3/4" Hex Head Tap Bolt (Pack of 100)
Magnifying glass
Hover image to zoom

1/4"-20 x 3/4" Hex Head Tap Bolt (Pack of 100)

Brand:
LH Dottie
SKU:
MB1434
Rating:
(0)
Q&A:
(0)
1/4"-20 x 3/4" Hex Head Tap Bolt (Pack of 100)
Magnifying glass
Hover image to zoom
$11.98 each
In Stock
In Stock
Get 5 Wed, Oct 28
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Hex
Product Highlight: Finish
Zinc Plated
Product Highlight: Length (Inches)
3/4" Length

Description

–
Hex Head Tap Bolts can be fastened into internally tapped holes or used with a nut to pull assemblies together over a long length. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to the IFI-199 standard.

Specs

–
Finish:

Zinc Plated

Blade Material:

Carbon Steel

Bit Type:

Hex

Length (Inches):

3/4"

Product Type:

Bolt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy