Apply to be a TradeMaster!
Main product image of 3/8"-16 x 1-1/4" Hex Head Tap Bolt (Pack of 100)
Magnifying glass
Hover image to zoom

3/8"-16 x 1-1/4" Hex Head Tap Bolt (Pack of 100)

Brand:
LH Dottie
SKU:
MB38114
Rating:
(1)
Q&A:
(0)
3/8"-16 x 1-1/4" Hex Head Tap Bolt (Pack of 100)
Magnifying glass
Hover image to zoom
$35.00 each
In Stock
In Stock
Get 41 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Bit Type
Hex
Product Highlight: Length (Inches)
1-1/4 Length
Product Highlight: Finish
Zinc Plated

Description

Hex Head Tap Bolts can be fastened into internally tapped holes or used with a nut to pull assemblies together over a long length. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to the IFI-199 standard.

Specs

Blade Material:

Carbon Steel

Length (Inches):

1-1/4

Bit Type:

Hex

Finish:

Zinc Plated

Product Type:

Bolt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

worked good. the springs should be closer together
vfmc
Boston, MA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy