Apply to be a TradeMaster!
Main product image of #10 x 3/4" Slotted Hex Washer Head Metal Piercing Screw (3,000 Piece Tuff Pail)
Magnifying glass
Hover image to zoom

#10 x 3/4" Slotted Hex Washer Head Metal Piercing Screw (3,000 Piece Tuff Pail)

Brand:
LH Dottie
SKU:
SP1034TP3K
Rating:
(0)
Q&A:
(0)
#10 x 3/4" Slotted Hex Washer Head Metal Piercing Screw (3,000 Piece Tuff Pail)
Magnifying glass
Hover image to zoom
$345.60 each
In Stock
In Stock
Get 3 Wed, Sep 16
Style
Slotted Hex
Length (Inches)
3/4"
Quantity
3000
501004005001000200030004000
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
3/4" Length
Product Highlight: Bit Type
Hex, Slotted

Description

Features:
  • Piercing Point
  • Makes own Mating Threads

Specs

Anchor Size:

#10

Bit Type:

Hex

Slotted

Tip Style:

Taper Point

Quantity:

3000

Shank Diameter:

#10

Length (Inches):

3/4"

Style:

Slotted Hex

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy