Apply to be a TradeMaster!
Main product image of #10 X 3/4" Slotted Hex Washer Head Metal Piercing Screws (500 Piece Tuff Pack)
Magnifying glass
Hover image to zoom

#10 X 3/4" Slotted Hex Washer Head Metal Piercing Screws (500 Piece Tuff Pack)

Brand:
LH Dottie
SKU:
SPT1034
Rating:
(0)
Q&A:
(0)
#10 X 3/4" Slotted Hex Washer Head Metal Piercing Screws (500 Piece Tuff Pack)
Magnifying glass
Hover image to zoom
$57.60 each
In Stock
In Stock
Get 5 Tue, Sep 15
Order by today, receive Tuesday
Style
Slotted Hex
Length (Inches)
3/4"
Quantity
500
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
3/4" Length
Product Highlight: Bit Type
Slotted, Hex

Description

Features:
  • Piercing Point
  • Makes own Mating Threads

Specs

Style:

Slotted Hex

Quantity:

500

Anchor Size:

#10

Length (Inches):

3/4"

Bit Type:

Slotted

Hex

Shank Diameter:

#10

Tip Style:

Taper Point

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy