Apply to be a TradeMaster!
Main product image of #8 x 3/4" Slotted Hex Washer Head Metal Piercing Screw (Pack of 100)
Magnifying glass
Hover image to zoom

#8 x 3/4" Slotted Hex Washer Head Metal Piercing Screw (Pack of 100)

Brand:
LH Dottie
SKU:
SP834
Rating:
(1)
Q&A:
(0)
#8 x 3/4" Slotted Hex Washer Head Metal Piercing Screw (Pack of 100)
Magnifying glass
Hover image to zoom
$5.62 each
In Stock
In Stock
Get 10 Tue, Sep 15
Order by today, receive Tuesday
Length (Inches)
3/4"
Quantity
100
500
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
3/4" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Slotted

Description

Sharpeez Screws are manufactured with sharp points used to pierce thin sheet metal and are capable of making their own mating threads. They are manufactured with a 1/4'' hex head designed to resist stripping and are commonly used for sheet metal applications, HVAC work, plumbing, and electrical.

Specs

Shank Diameter:

#8

Quantity:

100

Tip Style:

Taper Point

Style:

Slotted Hex

Type:

Sheet Metal Screw

Length (Inches):

3/4"

Thread Size:

#8

Finish:

Zinc Plated

Material:

Carbon Steel

Bit Type:

Slotted

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Handy plastic holder

Worked really Swell!
Ely335
Rockville, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy