Apply to be a TradeMaster!
Main product image of #8 x 3/4" Slotted Hex Washer Head Metal Piercing Screw Tuff Pail (Pack of 1000)
Magnifying glass
Hover image to zoom

#8 x 3/4" Slotted Hex Washer Head Metal Piercing Screw Tuff Pail (Pack of 1000)

Brand:
LH Dottie
SKU:
SP834TP1K
Rating:
(0)
Q&A:
(0)
#8 x 3/4" Slotted Hex Washer Head Metal Piercing Screw Tuff Pail (Pack of 1000)
Magnifying glass
Hover image to zoom
$64.85 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24

MANUALS (2)

Product Overview
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
3/4" Length
Product Highlight: Finish
Zinc Plated
Product Highlight: Bit Type
Slotted

Description

–
Sharpeez Screws are manufactured with sharp points used to pierce thin sheet metal and are capable of making their own mating threads. They are manufactured with a 1/4'' hex head designed to resist stripping and are commonly used for sheet metal applications, HVAC work, plumbing, and electrical.

Specs

–
Quantity:

1000

Shank Diameter:

#8

Style:

Slotted Hex

Tip Style:

Taper Point

Type:

Sheet Metal Screw

Length (Inches):

3/4"

Thread Size:

#8

Finish:

Zinc Plated

Material:

Carbon Steel

Bit Type:

Slotted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy