Apply to be a TradeMaster!
Main product image of 1/4" x 1-3/4" Wedge Anchor (Pack of 100)
Magnifying glass
Hover image to zoom
1/4" x 1-3/4" Wedge Anchor (Pack of 100)
Magnifying glass
Hover image to zoom
$117.34 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Size
1/4" x 1-3/4"
Product Highlight: Length (Inches)
1-3/4" Length
Product Highlight: Finish
Zinc Plated

Description

–
Wedge Anchors are manufactured with a carbon steel body and expansion clip, and are designed for normal and lightweight concrete. These fully threaded expanding anchors are ICC-ESR listed for seismic zones, cracked, and uncracked concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, fire sprinklers, and piping supports in concrete substrate. For installation instructions and weight loads, reference the technical data sheet.

Specifications:
  • Anchor Type: Wedge
  • Thread Style: Fully
  • Thread Type: UNC
  • Size: 1/4'' x 1-3/4''
  • Anchor Diameter: 1/4''
  • Anchor Length: 1-3/4''
  • Thread Length: 3/4''
  • Thread Per Inch: 20
  • Thread Pitch/Thread Per Inch: 1/4''-20
  • Material: Carbon Steel
  • Finish: Zinc Plated

Specs

–
Size:

1/4" x 1-3/4"

Length (Inches):

1-3/4"

Finish:

Zinc Plated

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy