Apply to be a TradeMaster!
Main product image of 182,000 BTU Output FT Series High Efficiency, Floor Standing Combi Boiler Fire Tube Boiler (NG or LP)
Magnifying glass
Hover image to zoom

182,000 BTU Output FT Series High Efficiency, Floor Standing Combi Boiler Fire Tube Boiler (NG or LP)

Brand:
Laars
SKU:
LFTCF199NA3XN
Rating:
(0)
Q&A:
(0)
182,000 BTU Output FT Series High Efficiency, Floor Standing Combi Boiler Fire Tube Boiler (NG or LP)
Magnifying glass
Hover image to zoom
$5,059.78 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

This item replaces: MFTCF140NA1XN, LFTCF199NA1HN, LFTCF199NA1XN

Lift Gate

–
This product weighs 134 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Mount
Floor
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
38.25" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebate
Most states are offering rebates until December 31, 2032 to consumers for the appliances purchased on or after January 1, 2023 that meet certain energy efficiency standards. You can find available residential rebates on select products in your area by clicking here.

The FT Series combi floor boiler will supply abundant heat to your home while simultaneously supplying endless hot water when you need it. No other boiler can make this statement. The FT Series floor model with smart technology pauses the heating cycle during a domestic hot water demand. It will then automatically determine if the space heating mode can be turned back on without reducing domestic hot water temperature. Since there is no diverter valve like a traditional combi unit, water is supplied for both space heating and domestic water heating simultaneously! The FT Series will continue to provide up to 3 gpm for space heating, that is plenty to continue to maintain a warm home. Simultaneous space heating and hot water all in one package.

Product Features
  • Built-In Primary/Secondary Piping via Internal Low Loss Header
  • High and Low Temperature Heating Demand Control
  • Domestic Water Recirculation on combi units
  • Air intake screen built into the air intake adapter
  • Three large access panels on sides of FT Series

Specs

–
Application:

Combi Heating/Hot Water

Mount:

Floor

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

BTU Input:

199000

Pressure Relief:

30 psi

Gas Connection:

1/2"

Min Flow (GPM):

0.5

Voltage:

120v

Height (Inches):

38.25"

Features:

Combo DHW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy