Apply to be a TradeMaster!
Main product image of MFTCW199, 181,000 BTU Output FT Series High Efficiency Wall Mount Combi Boiler (NG/LP)
Magnifying glass
Hover image to zoom

MFTCW199, 181,000 BTU Output FT Series High Efficiency Wall Mount Combi Boiler (NG/LP)

Brand:
Laars
SKU:
MFTCW199NA2XN
Rating:
(4)
Q&A:
(1)
MFTCW199, 181,000 BTU Output FT Series High Efficiency Wall Mount Combi Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$3,274.42 each
In Stock
In Stock
Get 9 Mon, Nov 23 - Wed, Nov 25

MANUALS (5)

Brochure

This item replaces: MFTCW199NA1XN, MLXHW175NA1LN

Lift Gate

–
This product weighs 133 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
181000 Max BTUs
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Mount
Wall
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Inlet Size
3/4" NPT
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebate

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that may apply to you.
Laars Rebate Center
.


Overview

The Laars FT Series advanced fire tube heat exchanger uses the latest technology in fire tube construction with a corrosion-resistant stainless steel design, resulting in quick heating response, ultra high efficiency & years of reliable service.


Product Features

  • Wall Hung Boiler
  • Modulates with up to 10:1 turndown to reduce energy use
  • Durable, stainless steel fire tube heat exchanger for long life and superior heating performance
  • Environmentally friendly, ultra high 95% AFUE efficiency
  • Long life, high performance blower offers reliable, quiet operation
  • Integrated, fast acting domestic hot water tank resulting in hot water fast, when you need it
  • Left side access panel to help get to hard to reach components


Inlet Size:

  • DHW (Domestic Hot Water): 3/4"
  • Boiler: 1"

Specs

–
Mount:

Wall

Application:

Combi Heating/Hot Water

Fuel Type:

Natural Gas

Propane

Efficiency:

95%

BTU Output:

181000

DOE Rating:

181000

BTU Input:

199000

Pressure Relief:

30 psi

Inlet Size:

3/4" NPT

Min Flow (GPM):

0.5

Voltage:

120v

Features:

Condensing

Combo DHW

Wall Mounted

Height (Inches):

32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again

Easy to install, easy to program, up in minutes to get hot water and heat in your home. Very happy with product and user manual / system. Installed in Colorado at ~8,000' elevation on multi-zone hydronic heating system.
Mike Honcho
Colorado
12 months ago
Was this review helpful to you?

OK so far

The boiler worked out of the box, no issues. The manual is pretty decent compared to most these days. It's a bit difficult to get the boiler adjusted within the high and low fire CO2 limits. It would be nice if there was some way to display the firing rate as a percentage of maximum, about everything else can be displayed why not that? Finally, some guidance on setting the speed for the 3 speed circulating pump would be useful, why provide such a pump if it can not be tailored to the system?
Warm in NE
NH
2 years ago
Was this review helpful to you?

Newer Laars version replaced 12yr old one exactty.

I had a failure of components never being maintained/cleaned. After cleaning had new very hidden leaking resulting in electronics failure, decided to replace the whole 12+yr old unit. I checked the specs and the fit was exactly the same, It came quick, and I installed quickly. Was easy to get and install!
BS
Sparta NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I have installed many of these and do like them. I have only had one issue with them and got a defective circuit board. I called supply house to get a replacement and got an answer of we'll get back to you in 1 to three day!! Lol NO , it's winter and the answer should be I'll get back to you immediately! I actually had to ask the man to do it immediately! I called Laars myself and got it handled by a wonderful customer service lady and it's being overnighted. I live and work in rural Maine and heat is pretty important in winter. Thank you Laars!
Downeaster
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does the MFTCW199NA2XN have a built in Primary Loop circulation pump? The documentation seems to show one, and the recommended configs also don't show an external primary pump... But the control board has an electrical connection for an external pump. Just wanted to confirm. :) Thanks, -Tim

Asked by Tim 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Tim! The pump included and contained inside the boiler of the Laars MFTCW199 is a primary/secondary boiler pump, this is not a zoning pump for central heating. Zoning/Central heating pumps are field supplied and field specified according to installation requirements .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy