Apply to be a TradeMaster!
Main product image of 182,000 BTU Output FT Series High Efficiency, Floor Standing Heat Only Fire Tube Boiler (NG or LP)
Magnifying glass
Hover image to zoom

182,000 BTU Output FT Series High Efficiency, Floor Standing Heat Only Fire Tube Boiler (NG or LP)

Brand:
Laars
SKU:
LFTHF199NA3XN
Rating:
(1)
Q&A:
(0)
182,000 BTU Output FT Series High Efficiency, Floor Standing Heat Only Fire Tube Boiler (NG or LP)
Magnifying glass
Hover image to zoom
$4,716.44 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Fri, Nov 27

MANUALS (4)

Product Overview

This item replaces: LFTHF199NA1XN

Lift Gate

–
This product weighs 129 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Mount
Floor
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Voltage
120v
Product Highlight: Height (Inches)
38.25" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebate
This product qualifies for a federal tax rebate of 30% of project cost (up to $600). click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Most states are offering rebates until December 31, 2032 to consumers for the appliances purchased on or after January 1, 2023 that meet certain energy efficiency standards. You can find available residential rebates on select products in your area by clicking here.

Product Features
  • High condensing efficiency: 95.3% AFUE
  • ASME 30 psi (207 kPa) working pressure
  • ASME "H" stamp
  • Stainless steel fire tube heat exchanger with welded construction
  • Outdoor reset (w/ sensor)
  • Customizable freeze protection
  • Natural gas with propane conversion kit included
  • Built-in condensate trap and drain, priming not require
  • Gas leak detection
  • 10-Year limited warranty

Specs

–
Mount:

Floor

Application:

Heating

Fuel Type:

Propane

Natural Gas

Efficiency:

95%

BTU Input:

199000

Pressure Relief:

30 psi

Gas Connection:

3/4"

Voltage:

120v

Height (Inches):

38.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

too soon to tell

just recently installed and too soon to give a review.The down side so far is the inability to get in contact with the Tech.people at Zara's after numerous attempts at all time in calling and no response.
Bob
Newbury,NH
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy