Apply to be a TradeMaster!
Main product image of MFTHW199, 181,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)
Magnifying glass
Hover image to zoom

MFTHW199, 181,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)

Brand:
Laars
SKU:
MFTHW199NA2XN
Rating:
(6)
Q&A:
(0)
MFTHW199, 181,000 BTU Output FT Series High Efficiency Wall Mount Heat Only Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$2,982.12 each
In Stock
In Stock
Get 6 Fri, Nov 20 - Tue, Nov 24

MANUALS (3)


This item replaces: MFTHW199NA1XN


Lift Gate

–
This product weighs 121 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
181000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
1-1/4" NPT
Product Highlight: Mount
Wall
Product Highlight: BTU Input
199000 BTUs
Product Highlight: Voltage
120v

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebate
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that may apply to you.
Laars Rebate Center
.

Overview
The Laars FT Series advanced fire tube heat exchanger uses the latest technology in fire tube construction with a corrosion-resistant stainless steel design, resulting in quick heating response, ultra high efficiency & years of reliable service.

Product Features
  • Wall Hung Boiler
  • Modulates with up to 10:1 turndown to reduce energy use
  • Durable, stainless steel fire tube heat exchanger for long life and superior heating performance
  • Environmentally friendly, ultra high 95% AFUE efficiency
  • Long life, high performance blower offers reliable, quiet operation
  • Left side access panel to help get to hard to reach components

Specs

–
Application:

Heating

Inlet Size:

1-1/4" NPT

Mount:

Wall

Fuel Type:

Propane

Natural Gas

Efficiency:

95%

BTU Input:

199000

BTU Output:

181000

DOE Rating:

181000

Pressure Relief:

30 psi

Voltage:

120v

Features:

Wall Mounted

Condensing

Height (Inches):

32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

1" Copper x Male Adapter
SKU: 30342
Elkhart
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.33 out of 6 reviews
80% would recommend this product
4.33
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

yes

product is ok
Moondog
upstate NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Our favorite boilers

These boilers and their combi counterparts are all we install for our customers. We have 100+ of these out there with very very few issues. The bad review of this was by a homeowner and not a professional. If you want a combi, order the combi, not the heat only model, you know, like it says in the description at the top of the page.
BFB
Erie, PA
2 years ago
Was this review helpful to you?

My favorite boilers

Don't listen to the bad review. They ordered a heat only boiler expecting it to be a combi. That's on them. This an MFTHW199 when they needed an MFTCW199, C for combi. If you're a homeowner reading this, make sure you hire a professional.
Shane
Rhode Island
2 years ago
Was this review helpful to you?

Very recommended

very good boiler.... only need install correctly...
BG
NY
3 years ago
Was this review helpful to you?

Doesnt work on its own. You need to buy additional tanks

Bought this for my new construction and this has given the plumbers non stop challenges. Wanted to use this for as our whole house water heater and for our hydronic floors. Well apparently this doesn't work on it's own, you need some other sort of tank system to use as a water heater, despite the brochure saying this is on demand. Talked with support to get this figured out, they hung up on me. Focusing on a return to go with Rinnai at my plumbers recommendation and will not be ordering from supply house again.
T MACK
Nashville Tennessee
3 years ago
Was this review helpful to you?

I loved this product and would by it again.

My son and I love this boiler!!! The previous Burnam boiler that we bought but returned due to transportation damage had 2" exhaust and inlets, and 1" inlet/outlets for hot water. 2" diameter steel exhaust pipe is impossible to find. In contrast, this one had 3" exhaust and combustion air inlets which are easy to get steel vent pipe for. Electrical hook-ups were easy!!! It also had an outdoor sensor that the previous Burnam did not. Overall, an excellent boiler!!! I would buy it again in a second!!!
Dale in Springfield, Illinois
Springfield, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy