Apply to be a TradeMaster!
Main product image of 50 Gallon Laars-Stor Stainless Steel Single-Wall Indirect Water Heater
Magnifying glass
Hover image to zoom

50 Gallon Laars-Stor Stainless Steel Single-Wall Indirect Water Heater

Brand:
Laars
SKU:
LS-SS-50-L
Rating:
(5)
Q&A:
(0)
50 Gallon Laars-Stor Stainless Steel Single-Wall Indirect Water Heater
Magnifying glass
Hover image to zoom
$3,152.14 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 103 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: BTU Input
145000 BTUs

Description

–

The Laars-Stor SS utilizes a superior grade of type 444 passivated stainless steel for the tank and the heat transfer coil. This construction is lightweight and also resists pitting while minimizing inter-granular and stress corrosion. The Laars-Stor SS models provide superior thermal conductivity for higher efficiency.


Features:

  • Stainless Steel Tank and Heat Exchanger - Made from chromium molybdenum - titanium ferritic 444 stainless steel alloy.
  • Stainless Steel Heat Exchanger - Single-wall 1" (25mm) O.D. stainless steel coil. Maximum supply temperature from the boiler must not exceed 240°F (116°C).
  • Factory Installed Sediment Reducing Inlet Tube - Sediment reducing device that also increases first hour rating of hot water while minimizing temperature build-up in tank (excluding LS-SS-120-L).
  • Immersed Adjustable Honeywell Aquastat - Supplied with a fast acting immersion aquastat for automatic temperature control (adjustable from 80-160°F / 27-71°C).
  • Supply and Return Connections - 1" NPT female connections are located on the front for both the boiler supply and boiler return.
  • Insulation System - 2" (51 mm) Non-CFC foam insulation covers the sides and top of the tank, reducing heat loss. This results in less energy consumption, improved efficiencies, and jacket rigidity.
  • Potable Water Connections - 3/4" NPT (1" NPT on LS-SS-120-L).
  • T&P Relief Valve - Included.
  • Low Restrictive Brass Drain Valve - Durable tamper proof design (excluding the LS-SS-120-L).
  • AHRI Certified - These water heaters are rated by the Air-Conditioning, Heating, and Refrigeration Institute to provide accurate performance data within the standards of the certification. This certification provides a recognized standard for proper comparison of hydronic appliances

Specs

–
BTU Input:

145000

Capacity (Gallons):

50

Water Connection:

3/4"

1st Hour Delivery (Gallons):

269

Return Connection:

1"

Supply Connection:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 5 reviews
50% would recommend this product
3
out of 5 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
20%
4 star
40%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Top Notch from Beginning to end !! BUY WITH CONFIDENCE !!

EVERYBODY I SPOKE WITH OR DEALT WITH WAS THE BEST! Amazingly fast delivery, free shipping , best price !! What are you waiting for ? I got nice long and hot showers now. Thank You supplyhouse.com
Degs
Long Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Update for Chloride Water Conditions

Second heater has failed in 3 months. 2 heaters in 5 months. Not a good option for chlorides in the water even with the special stainless alloy. May be a good unit for normal water conditions but so would any other stainless tank basically.
Roy
Brewster, NY
4 years ago
Was this review helpful to you?

Unit Failed After 3 months

Unit began leaking after 3 months. Can't recommend it now even though it could have been a fluke. Be aware of all warranty procedures before purchasing.
Roy
Brewster, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Overall good product

Straight forward install. Good Honeywell mechanical bulb type aquastat. Some slight shipping or factory damage that was concealed. Will know what to look for next time with minimal unboxing at delivery as i had to transport to job site. This unit is made from a rare alloy that stands up to chlorides in the water. (444 Stainless) This steel is used in production settings where brine mixtures are used such as piping and tanks. Most stainless tanks are 316 Stainless which is a good general purpose alloy. Stone lined tanks are out due to weight and the jury is still out on the new all plastic tanks. This was my best option.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

i would buy this item again

The product did come in with some shipping damage. Not enough to turn it down, 5 or 6 surface dents. I don't think it started from the factory, but in route. Also, the thermostat was default and I am working with the warranty to replacement. The replacement dept was a little hard to work with. When the replacement comes in I will be satisfied.
JD
High Rolls Mountain Park, NM 88325
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy