Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
6 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (6)
Show
In Stock Only
(6)
Capacity (Gallons)
–
30 - 39 Filter (2)
30 - 39 (2)
40 - 49 Filter (1)
40 - 49 (1)
50 - 59 Filter (1)
50 - 59 (1)
60 - 69 Filter (1)
60 - 69 (1)
70 - 79 Filter (1)
70 - 79 (1)
Diameter (Inches)
–
22" Filter (4)
22" (4)
24" Filter (1)
24" (1)
Home
Plumbing Supplies
Water Heaters
Indirect Water Heaters
Laars Indirect Water Heaters
Laars Indirect Water Heaters
Need a little help?
View our Resources
6 items
FILTER
Grid
List
Sort: Default
LS-SW-2-40R-L Compare Checkbox
Compare
40 Gallon Laars-Stor Single-Wall Indirect Water Heater
SKU:
LS-SW-2-40R-L
Laars
SKU:
LS-SW-2-40R-L
Brand:
Laars
–
+
$2,085.96
each
ADD TO CART
Add to List
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 14
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 14
Add to List
LS-SS-50-L Compare Checkbox
Compare
50 Gallon Laars-Stor Stainless Steel Single-Wall Indirect Water Heater
SKU:
LS-SS-50-L
Laars
SKU:
LS-SS-50-L
Brand:
Laars
(5)
–
+
$2,302.36
each
ADD TO CART
Add to List
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 10
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 10
Add to List
LS-SW-2-30-L Compare Checkbox
Compare
30 Gallon Laars-Stor Single-Wall Indirect Water Heater LS-SW-2-30-L
SKU:
LS-SW-2-30-L
Laars
SKU:
LS-SW-2-30-L
Brand:
Laars
–
+
$1,794.85
each
ADD TO CART
Add to List
In Stock
Get 2 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 16
In Stock
Get 2 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 16
Add to List
LS-SW-2-50R-L Compare Checkbox
Compare
48 Gallon Laars-Stor Single-Wall Indirect Water Heater LS-SW-2-50R-L
SKU:
LS-SW-2-50R-L
Laars
SKU:
LS-SW-2-50R-L
Brand:
Laars
(1)
–
+
$1,983.21
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 24 - Fri, Nov 27
Total Available: 12
In Stock
Get 1 by
Tue, Nov 24 - Fri, Nov 27
Total Available: 12
Add to List
LS-SW-2-65-L Compare Checkbox
Compare
60 Gallon Laars-Stor Single-Wall Indirect Water Heater LS-SW-2-65-L
SKU:
LS-SW-2-65-L
Laars
SKU:
LS-SW-2-65-L
Brand:
Laars
–
+
$2,300.80
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 23 - Wed, Nov 25
Total Available: 9
In Stock
Get 1 by
Mon, Nov 23 - Wed, Nov 25
Total Available: 9
Add to List
LS-SW-2-80-L Compare Checkbox
Compare
75 Gallon Laars-Stor Single-Wall Indirect Water Heater LS-SW-2-80-L
SKU:
LS-SW-2-80-L
Laars
SKU:
LS-SW-2-80-L
Brand:
Laars
–
+
$2,375.47
each
ADD TO CART
Add to List
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 17
In Stock
Get 1 by
Fri, Nov 20 - Tue, Nov 24
Total Available: 17
Add to List
Resources
FAQs, Manuals & Videos
Videos
Types of Water Heaters
Indirect Water Heaters
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video