Apply to be a TradeMaster!
Main product image of 60 Gallon Laars-Stor Single-Wall Indirect Water Heater LS-SW-2-65-L
Magnifying glass
Hover image to zoom

60 Gallon Laars-Stor Single-Wall Indirect Water Heater LS-SW-2-65-L

Brand:
Laars
SKU:
LS-SW-2-65-L
Rating:
(0)
Q&A:
(0)
60 Gallon Laars-Stor Single-Wall Indirect Water Heater LS-SW-2-65-L
Magnifying glass
Hover image to zoom
$2,300.80 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 225 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
60 Gallons
Product Highlight: Height (Inches)
60" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: BTU Input
220000 BTUs

Description

–
The ingenious Laars-Stor single wall was engineered to provide the lowest pressure drop, the highest hot water output and the highest amount of effective actual heat transfer area of any indirect fired water heater in the industry.

Features:
  • Heat Exchanger - Single-Wall 1-1/2" O.D. glass coated (Vitraglas®) carbon steel coil. The coil has a heat transfer area of 14.2 sq. ft. and a stored water volume of 2.7 Gal. Maximum supply temperature from the boiler must not exceed 250° F.
  • Factory Installed Sediment Reducing Inlet Tube - Cold water inlet sediment reducing device helps prevent sediment build up in tank. Increases first hour delivery of hot water while minimizing temperature build up in tank.
  • Glass-lined Steel Tank - LAARS water heater tanks are protected from the corrosive effects of hot water by an exclusive ceramic porcelain-like coating. The high silica lining provides a tough interior surface for our hot water tanks.
  • Immersed Adjustable Honeywell Aquastat - Fast acting immersion aquastat for automatic temperature control (adjustable from 80F to 160F).
  • Supply and Return Connections - 1" NPT female connections are located on the front for both the boiler collector supply and return.
  • 2" Non-CFC Foam Insulation - Covers the side and top of tank, reducing the amount of heat loss. This results in less energy consumption, improved operation efficiencies and jacket rigidity.
  • Potable Water Connections - 3/4" NPT factory installed true dielectric fittings extend water heater life and eases installation.
  • Three Protective Aluminum Anode Rods - Provide added protection against corrosion for long trouble-free service.
  • Steel Tank - Heavy gauge steel automatically formed, rolled and welded to assure a continuous seam for glass lining.
  • T&P Relief Valve - Included.
  • Brass Drain Valve.
  • I=B=R Certified - These water heaters are rated by the Institute of Boiler and Radiation Manufacturers (I=B=R) to provide accurate performance data within the standards of the certification. The I=B=R rating is issued by the Hydronics Institute Division of GAMA and provide a recognized standard for proper comparison of hydronic appliances.


Specifications:
  • Capacity: 60 Gallons
  • Floor to Heater Top: 59-1/4"
  • Jacket Diameter: 22"
  • Floor to T&P Connection: 53-1/8"
  • Floor to Water Connection: 60"
  • Floor to Exchanger Outlet: 5-3/8"
  • Floor to Exchanger Inlet: 27-1/2"
  • Floor to Aquastat: 11-1/2"
  • Standards Met: ASHRAE 90.1b

Specs

–
Height (Inches):

60"

Capacity (Gallons):

60

Diameter (Inches):

22"

Test Pressure (PSI):

300 psi

Working Pressure (PSI):

150 psi

BTU Input:

220000

Water Connection:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy