Apply to be a TradeMaster!
Main product image of 4" White Plastic Preferred Replacement Hood Vent
Magnifying glass
Hover image to zoom

4" White Plastic Preferred Replacement Hood Vent

SKU:
1471W
Rating:
(3)
Q&A:
(0)
4" White Plastic Preferred Replacement Hood Vent
Magnifying glass
Hover image to zoom
$5.64 each
BOX UP & SAVE 13%
$58.56 box of 12
$4.88 each
In Stock
In Stock
Get 211 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

Includes:
  • 1 - preferred hood vent
  • 1 - removable screen

    Note: Image does not reflect actual color of product.

Specs

–
Product Type:

Vent

Size:

4"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality price shipping 5 star.

Good company, quality and price a plus, came quick. Great product.
Ms. Jan
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fit to old one and replace it with new
AJ
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXTREMELY pleased with purchase

After searching for months to find a replacement for my 10 year broken vent cover, I happened upon this one which was IDENTICAL to my old one so it fit perfectly and was a no-brainer to install. And so inexpensive. Supply House was GREAT! Dan gave me the specs I needed to assure this would fit and was so pleasant. I also got it the very next day! It came in a box with a hand written greeting on the side. Supply House gets TEN stars from me. I will recommend them to anyone who needs anything!! THANK YOU SO MUCH!
Jo
New Hope, PA
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy