Apply to be a TradeMaster!
Main product image of 4" White Plastic Louvered Vent
Magnifying glass
Hover image to zoom

4" White Plastic Louvered Vent

SKU:
1423W
Rating:
(3)
Q&A:
(1)
4" White Plastic Louvered Vent
Magnifying glass
Hover image to zoom
$4.26 each
BOX UP & SAVE 13%
$44.28 box of 12
$3.69 each
In Stock
In Stock
Get 1,490 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

This 4" White Plastic Louvered Vent is manufactured by Lambro Industries.

Specs

–
Size:

4"

Color:

White

Material:

Plastic

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Use alot if these. Quality product
Air
WA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dryer Vent

I get my A/C filters from here, so I decided to order the louvered vent too. Received it quickly. Only wish it had come with screws.
Sarah A
Pineville Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic Lovered Vent

Quality product. Great price!
Maxparker3
Ridley Park PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: this fits a four inch vent. What are the exterior measurements of the vent? I need something that is 5.5"x5.5"

Asked by sandy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

5.94" by 5.94"

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy