Apply to be a TradeMaster!
Main product image of 6" White Plastic Louvered Wall Vent
Magnifying glass
Hover image to zoom

6" White Plastic Louvered Wall Vent

SKU:
361W
Rating:
(6)
Q&A:
(2)
6" White Plastic Louvered Wall Vent
Magnifying glass
Hover image to zoom
$10.97 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Louvers prevent outside elements from entering

Specs

–
Product Type:

Vent

Size:

6"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" Louvered Air Intake Vent (White)

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

aok good

aok. tks quick all good
2d
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

Good quality and easy to replace existing one.
Dave
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product arrived in less than 48 hours. Fits perfectly. Very satisfied
Possum
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is exactly what I have been looking for.

The product worked well and it took me a long time to find it. I appreciate your customer service and timely delivery of the product. I would definitely use you again should the need arise.
Jojo
Denton, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase agin

Loved the technical drawings on the product
Joe C
Chesterfield NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

bought two plastic cover

I bought two 6" white plastic cover and made the exhaust system for my rest room. it is very good. I will use second cover to make another different project. the delivery time is fast and package is protect perfect. JK
jkNy
New york city. NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How for apart are the screw holes on the 6" louvered wall vent

Asked by Tim 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

They are 7.81" apart on center.

Was this review helpful to you?

Q: Is this flush mount or is there an exhaust connector for a dryer?

Asked by Ben 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

361W has a collar to attach a 6" round exhaust vent to.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy