Apply to be a TradeMaster!
Main product image of 3" to 4" or 4" to 3" Black Plastic Adapter
Magnifying glass
Hover image to zoom

3" to 4" or 4" to 3" Black Plastic Adapter

SKU:
235-LAMBRO
Rating:
(0)
Q&A:
(0)
3" to 4" or 4" to 3" Black Plastic Adapter
Magnifying glass
Hover image to zoom
$2.95 each
BOX UP & SAVE 13%
$30.84 box of 12
$2.57 each
In Stock
In Stock
Get 115 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–

The Lambro 3 inch to 4 inch plastic duct connector is ideal for bath fan exhaust installations. Used to increase the duct diameter size from the bath fan 3 inch exhaust port to the 4 inch duct going to the outside. The polypropylene material resists moisture to remain corrosion-free.


Features:

  • Retail cut case
  • Increase bathroom fan exhaust venting diameter from 3" to 4"
  • Not to be used in clothes dryer installations
  • Made of polymer resin material
  • Installation clamps or tie straps (not included)

Specs

–
Product Type:

Adapter

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy