Apply to be a TradeMaster!
Main product image of 4" Quick Fit Elbow Kit
Magnifying glass
Hover image to zoom
4" Quick Fit Elbow Kit
Magnifying glass
Hover image to zoom
$9.48 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Kit for clothes dryer installations. Includes white plastic 90 degree elbow with rubber gasket inside one side and 4" metal worm gear clamp.

Includes:
  • No clamp needed, rubber gasket secures elbow to dryer exhaust outlet
  • Smooth interior surface

Specs

–
Product Type:

Elbow Kit

Color:

White
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
You May Also Need

BetterVent Indoor Dryer Vent
SKU: ADR1BVC
BetterVent

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great company super fast shipping

The dryer vent 90 and the tubing were great quality and made the job easy!
Markster
Pa
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I have a very hard to reach vent hookup on a stacked washer/dryer and it is difficult to push the elbow onto the dry vent and tighten the band. This elbow eliminates the need for a band. The only problem I encountered was the new dryer's 4" vent was a bit smaller than my old dryer. Still a 4", but looser. A short set screw solved the problem. I used flexible aluminum duct extending from the ceiling and this elbow has threads that allowed me to screw it in to the duct so no band was needed there either. No instructions covered the later possibility.
Jerry
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?