Apply to be a TradeMaster!
Main product image of 4" Steel Screw Hose Clamp
Magnifying glass
Hover image to zoom

4" Steel Screw Hose Clamp

SKU:
650-008
Rating:
(3)
Q&A:
(0)
4" Steel Screw Hose Clamp
Magnifying glass
Hover image to zoom
$2.39 each
In Stock
In Stock
Get 78 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter

Specs

–
Product Type:

Hose Clamp

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Aluminum Adjustable Elbow (22.5° to 90°)
SKU: 2310-LAMBRO
Lambro Industries

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again.

I attempted to purchase this clothes dryer exhaust vent pipe locally and was unable to find it. I was very glad to have been able to find and purchase this item from SupplyHouse.com. Although it did require some minor alterations, I was very pleased with the final result. It seems to be working very well.
Olblazer
Birmingham, Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Good quality
Big arms guy
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

clamp

worked good
Ron
Ma
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy