Apply to be a TradeMaster!
Main product image of BetterVent Indoor Dryer Vent
Magnifying glass
Hover image to zoom

BetterVent Indoor Dryer Vent

SKU:
ADR1BVC
Rating:
(135)
Q&A:
(0)
BetterVent Indoor Dryer Vent
Magnifying glass
Hover image to zoom
$82.72 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Duct Size
4"
Product Highlight: Material
ABS
Product Highlight: Air Flow Capacity (CFM)
100 CFM

Description

–
Note: Gas dryers should ONLY be vented to the outdoors because the exhaust from a gas dryer contains carbon monoxide fumes that you do NOT want inside your home or laundry room. NEVER attempt to vent a gas dryer anywhere but outside the home.

No more water required to vent indoors! By using the BetterVent Indoor Venting System, you will have ease of use and cleaner air. Enjoy the benefits of venting your electric dryer indoors.

Product Specs:
  • Dryer Type: Electric Clothes Dryers Only (Type 1)
  • Dryer Duct Size: 4” (102 mm) in Diameter
  • Airflow: Approximately 100 cu/ft. per minute
  • Size: 12”(height) x 10”(width) x 5.5”(deep)
  • Weight: Approximately 2 lbs.
  • Material of Construction: ABS Plastic
  • Patent: US Patent no.8893399


Image Note: Filter color may come in either blue (as seen in 1st & 2nd photos) or green (as seen in 3rd, 4th & 5th photos)

Specs

–
Material:

ABS

Size:

4"

Duct Size:

4"

Air Flow Capacity (CFM):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.72 out of 135 reviews
95% would recommend this product
4.72
out of 135 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
10%
3 star
2%
2 star
1%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works in a pinch. Finicky though.

If your looking for s quick solution to dryer venting inside the home this is a good option, but it's not perfect. For example, there is still some dust associated with use. It is also going to be delivering warm moist air inside the home which isn't a bad idea in the winter, but not sure how it will work in the summer. The supplied filter and lint screen ore filter don't fit right enough for my liking. You have to clean the lint screen every 5 or 6 loads to keep it from purging through the emergency bypass door. My dryer flowed so much air I had to use every bit of the supplied weights to keep the bypass door closed. That being said it's an easy install, and all our laundry is now dry in one cycle, which took 4 or 5 cycles prior to using due to a poorly installed home exterior vent we plan to repair later. This would be a perfect solution for a dryer in a garage or other building that just needs a filter of some sort. I would buy it again.
VS

Most Liked Negative Review

Great design with an annoying flaw.

First, way better than the water-trap options. Second, the screen/filter arrangement is pretty lame, and seems designed to ensure that you buy a bunch of filters. Why can't there be a metal screen filter, similar to what's used in the dryer itself, instead of this two-stage system which is hard to clean and requires you purchase replacement filters on a regular basis? Oh...because then you wouldn't have to buy replacement filters. How stupid of me. I still think it's a good design though, but will have to find a better filtering solution on my own.
Showing 1-10 of 135 reviews

It's just what I needed

It works very well. My only disappointment is the left clamp. While it still works, latches tightly and keeps the door shut but has a small piece broken so it needs to be held. It would otherwise fall to the floor, which is in my case would be behind the dryer. This plastic part is brittle.
Dee
Nebraska
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again when needed.

Nice products.
Jim
Horsham, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Awesome products, discounted prices for sure!! Thank you for prompt service.
Ceo
Buffalo, Ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Allowed me to buy the washer and dryer of my dreams!

Wouldn't have been possible without this indoor dryer vent. Set up is a breeze! Only thing to be aware of is you need to keep buying their filters
ST
Oakland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The filter setup is lacking. It gets most of the lint.

The filter works but not as well as it should. The filter has had very little thought put into it.
Elder
Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product!

Easy to install and solves the problem.
Bert
IP VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dryer venting indoors

Works well. Catches most, but not all particles. I am happy with this to date. Easy to clean.
Mt54
West Glacier, Mt
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I have a dryer that i can't vent outside so this works great!!!!
Leppcat
Deming, nm
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Saved a lot of work

This product works like advertised Easy to clean the filter and maintain the system Only bad thing so far is it puts heat into the home
Gasman
Greenfield IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What a relief to be able to have a dryer.

I love it. Easy to install. Filters last quite a while. Produces some hot air; not too bad tho. Even the electrican co. I had here was impressed. No mess. Great invention!
Boop
Allegany, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy