Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Flexible Semi-Rigid Duct
5" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Brand:
Lambro Industries
SKU:
304-LAMBRO
Rating:
(1)
Q&A:
(0)
Hover image to zoom
304-LAMBRO has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
5" x 8' Double Lock Aluminum Flexible Semi-Rigid Duct
Brand:
Lambro Industries
SKU:
304DL
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
5" Diameter
8' Length
Aluminum
Description
–
Includes: aluminum semi-rigid duct
Semi-rigid duct will not collapse, sag or kink
Flame resistant & durable
Specs
–
Length (Feet):
8'
Material:
Aluminum
Diameter (Inches):
5"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
5" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct
SKU:
245
Lambro Industries
5" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU:
723-LAMBRO
Lambro Industries
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Works great
Using for downdraft stove vent
Phil
Tx
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video