Apply to be a TradeMaster!
Main product image of 4" Black Plastic Roof Vent
Magnifying glass
Hover image to zoom

4" Black Plastic Roof Vent

SKU:
354R
Rating:
(1)
Q&A:
(0)
4" Black Plastic Roof Vent
Magnifying glass
Hover image to zoom
$20.15 each
In Stock
In Stock
Get 1 Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

Please note: This item has undergone a minor design change. There is no change to the functionality. Image may not depict exact item.

The Lambro 4 inch black ABS plastic exhaust roof vent with a molded 1.5 inch collar is ideal for venting through the roof. This vent is used for clothes dryer exhaust, bath fan exhaust and other general venting applications that require moist air and humidity from exiting the home. The redesigned damper allows for maximum airflow while reducing back flow of exhaust air.

WARNING: This roof vent can ONLY be used for shingled roof installations.

Note: Clothes dryer exhaust installation requires the plastic screen to be removed and the screen holder tab to be trimmed off with a utility knife.

Product Features

  • Can now be used for clothes dryer venting by removing the included screen
  • Roof Cap is for Shingle Roof Installations Only
  • Maximum exhaust airflow – minimum back pressure
  • Opening/closing damper prevents outside elements from entering the vent
  • REMOVABLE hinged screen prevents birds from nesting inside of vent
  • Designed to prevent leaks with proper installation

Specs

–
Product Type:

Vent

Color:

Black

Material:

Plastic

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Better Than Expected

Always bought metal roof vents in the past. Seems like every year the quality of the metal vents keeps going downhill. Vents were something you just bought and didn't worry about failing, but now they are a concern. My first time buying a plastic roof vent and I was pleasantly surprised by the weight and quality. Hoping they hold up to UV exposure as noted in the product description
7 Services
Hartford, CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy