Shop Resideo Sale
Main product image of 4" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom

4" Aluminum Adjustable Elbow (22.5° to 90°)

SKU:
2310-LAMBRO
Rating:
(9)
Q&A:
(0)
4" Aluminum Adjustable Elbow (22.5° to 90°)
Magnifying glass
Hover image to zoom
$4.93 each
BOX UP & SAVE 13%
$51.60 box of 12
$4.30 each
In Stock
In Stock
Get 574 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Material
Aluminum
Product Highlight: Angle
45°, 22.5°, 90°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

45°

22.5°

90°

Diameter (Inches):

4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

material worked well on our application

no complaints worked well for soffit ventilation
stark
Bradley, IL
17 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great for dryer venting

need them to be 28gauge to not break so easily when doing repairs
dryerman
VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

will buy again when needed

what I expected , good quality good price
stock
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Just what I need.
Jamie
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used the pipe for a bath/fan.
George
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought 4 pieces for dryer vent.

Associate was very helpful, parts were spot on, shipping was fast. Great company.
Ray
Kingsport tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULDN'T BUY THIS PRODUCT AGAIN

METAL VERY THIN THAT THEY FALL APART
AF THE PLUMBER
NEW YORK
6 years ago
Was this review helpful to you?

I needed a 90 degree elbow but this thing is neat.

I needed a 90 degree elbow and this thing is neat. I got it just in case I needed a little flexability when I was installing my solution. I played with it a little bit before I used it and it adjusts to different angles by rotating the output relative to the input. There are multiple joints that slide in order to accomplish this. With so much of it that is designed to move I was amazed that this piece didn't leak after it was installed.
Tony
Lake Forest CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

worked great for intended purpose
gator37
north Prairie,wi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy