Apply to be a TradeMaster!
Main product image of 6" Black Plastic Roof Vent
Magnifying glass
Hover image to zoom

6" Black Plastic Roof Vent

SKU:
356-LAMBRO
Rating:
(2)
Q&A:
(0)
6" Black Plastic Roof Vent
Magnifying glass
Hover image to zoom
$62.53 each
In Stock
In Stock
Get 1 Mon, Sep 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

6" Black Plastic Roof Vent with damper and screen

Specs

Product Type:

Vent

Size:

6"

Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU: 724-LAMBRO
Lambro Industries

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

Thanks for a great product at a great price and not being able to get locally. Thanks
Art
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheap with bad grill openings.

Cheaply made with grill openings that are way to big! Grill is not removable for access or cleaning. Bought a different kind to use instead.
Bill
Waterford CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy