Apply to be a TradeMaster!
Main product image of 5" White Plastic Louvered Vent
Magnifying glass
Hover image to zoom

5" White Plastic Louvered Vent

SKU:
360W
Rating:
(2)
Q&A:
(0)
5" White Plastic Louvered Vent
Magnifying glass
Hover image to zoom
$10.43 each
In Stock
In Stock
Get 82 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Louvers prevent outside elements from entering
  • UV inhibitor added to vents

Specs

–
Product Type:

Vent

Size:

5"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best customer service

I ordered the wrong size. When I called the man who answered took the time to help me figure out what I needed and then processed the replacement. Like old time customer care. Loved Hope I need something else from them in the future.
Lisa
Brookfield, CT
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific product-fits exactly/

Used as a terminal end for the dryer outlet.
Karlo=Barlo
Westminster,Ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy