Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom

4" x 8 Ft. Flexible Semi-Rigid Aluminum Duct

SKU:
4140
Rating:
(2)
Q&A:
(0)
4" x 8 Ft. Flexible Semi-Rigid Aluminum Duct
Magnifying glass
Hover image to zoom
$15.08 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–
4" x 8 Ft. Flexible Semi-Rigid Aluminum Duct

Specs

–
Length (Feet):

8'

Material:

Aluminum

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Aluminum Hood
SKU: 650-001
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Just as described

Product just as described and what I needed
Jm
Pennsylvania
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Used it with the Panasonic fan everything works great
Lester
Chesapeake Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy