Apply to be a TradeMaster!
Main product image of 15" Double Inlet Blower Wheel with A Series Belt Drive (1" Bore)
Magnifying glass
Hover image to zoom

15" Double Inlet Blower Wheel with A Series Belt Drive (1" Bore)

Brand:
Lau
SKU:
00827616
Rating:
(0)
Q&A:
(1)
15" Double Inlet Blower Wheel with A Series Belt Drive (1" Bore)
Magnifying glass
Hover image to zoom
$331.78 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
15" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: Rotation
CW/CCW

Description

–
15" Double Inlet Blower Wheel with A Series Belt Drive (1" Bore)

Features:
  • Galvanized, universal replacement Preslok wheels with two hubs for CW or CCW rotation.
  • Highest quality blower wheel available for heating and air conditioning use.
  • Each blade is mechanically attached to the center disc by four steel fingers pressed through the hole in the blade for positive locking action.
  • End rings are of deep section and center disc is airflow shaped with increased hub spread. Highest maximum speed in the Lau wheel line.

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

15"

Bore:

1"

Inlet Type:

Double

Rotation:

CW/CCW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the length 15 in and the width is 15in

Asked by Lonnie 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Lonnie! This Blower Wheel is listed as having 15" Length x 15" Width. If you wish to reference the full dimensional drawing/information, I will provide a link to the document below. Please be sure you are looking up the exact model on the chart. https://literature.neuco.com/CP_DI_WHEELS.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy