Apply to be a TradeMaster!
Main product image of 12-5/8" Double Inlet Blower Wheel with A Series Belt Drive (1" Bore)
Magnifying glass
Hover image to zoom

12-5/8" Double Inlet Blower Wheel with A Series Belt Drive (1" Bore)

Brand:
Lau
SKU:
00840316
Rating:
(0)
Q&A:
(1)
12-5/8" Double Inlet Blower Wheel with A Series Belt Drive (1" Bore)
Magnifying glass
Hover image to zoom
$178.60 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
12-5/8" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: Rotation
CW/CCW

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

12-5/8"

Bore:

1"

Inlet Type:

Double

Rotation:

CW/CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how wide is the wheel 12 5/8 dia

Asked by dude 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The L00840316 wheel measures 12 5/8" diameter by 12 5/8" long by a 1" bore.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy