Apply to be a TradeMaster!
Main product image of 15" Double Inlet Blower Wheel w/ Belt Drive, 2110 RPM, CW/CWW (1" Bore)
Magnifying glass
Hover image to zoom

15" Double Inlet Blower Wheel w/ Belt Drive, 2110 RPM, CW/CWW (1" Bore)

Brand:
Lau
SKU:
00841816
Rating:
(0)
Q&A:
(0)
15" Double Inlet Blower Wheel w/ Belt Drive, 2110 RPM, CW/CWW (1" Bore)
Magnifying glass
Hover image to zoom
$245.34 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
15" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
2100 RPM
Product Highlight: Rotation
CW/CCW
Product Highlight: Width (Inches)
11-1/8" Width

Description

–
A15-11A, 15" Double Inlet Blower Wheel w/ Belt Drive, 2110 RPM, CW/CWW (1" Bore)

Specifications
  • Bore: 1"
  • Diameter: 15"
  • Max RPM: 2100
  • Key Way: 1/4" x 1/2"
  • Width: 11-1/8"
  • (1) Set Screw
  • Belt Drive
  • Double Inlet
  • CW/CCW Rotation
  • Model: A15-12A

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

15"

Bore:

1"

Inlet Type:

Double

RPM:

2100

Keyway:

1/4" x 1/2"

Rotation:

CW/CCW

Motor:

Belt Drive

Width (Inches):

11-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy