Apply to be a TradeMaster!
Main product image of 9-1/2" Double Inlet Blower Wheel with Belt Drive, 3300 RPM (3/4" Bore)
Magnifying glass
Hover image to zoom

9-1/2" Double Inlet Blower Wheel with Belt Drive, 3300 RPM (3/4" Bore)

Brand:
Lau
SKU:
00862112
Rating:
(0)
Q&A:
(0)
9-1/2" Double Inlet Blower Wheel with Belt Drive, 3300 RPM (3/4" Bore)
Magnifying glass
Hover image to zoom
$127.07 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
9-1/2" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
3300 RPM
Product Highlight: Rotation
CW/CCW

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

9-1/2"

Bore:

3/4"

Inlet Type:

Double

RPM:

3300

Rotation:

CW/CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy