Apply to be a TradeMaster!
Main product image of 18-5/8" Double Inlet Blower Wheel with Belt Drive, 1200 RPM (1" Bore)
Magnifying glass
Hover image to zoom

18-5/8" Double Inlet Blower Wheel with Belt Drive, 1200 RPM (1" Bore)

Brand:
Lau
SKU:
00865816
Rating:
(1)
Q&A:
(0)
18-5/8" Double Inlet Blower Wheel with Belt Drive, 1200 RPM (1" Bore)
Magnifying glass
Hover image to zoom
$656.35 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
18-5/8" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1200 RPM
Product Highlight: Rotation
CW/CCW

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

18-5/8"

Bore:

1"

Inlet Type:

Double

RPM:

1200

Rotation:

CW/CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick, easy, and correct

Local vendor says the part is 50+ days out, supply house has it in stock and to my desk in 2 days (expedited shipping of course).
Jeff
Bay Area Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy