Apply to be a TradeMaster!
18-1/8" Double Inlet Blower Wheel w/ Belt Drive, 1200 RPM (1-7/16" Bore)

18-1/8" Double Inlet Blower Wheel w/ Belt Drive, 1200 RPM (1-7/16" Bore)

Brand:
Lau
SKU:
00865887
Rating:
(0)
Q&A:
(0)
18-1/8" Double Inlet Blower Wheel w/ Belt Drive, 1200 RPM (1-7/16" Bore)
$720.73 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Double
Product Highlight: Diameter (Inches)
18-1/8" Diameter
Product Highlight: RPM
1200 RPM
Product Highlight: Rotation
CW/CCW

Description

–

00865887 is a blower wheel manufactured by Lau. 

Specs

–
Product Type:

Blower Wheel

Bore:

1-7/16"

Inlet Type:

Double

Diameter (Inches):

18-1/8"

RPM:

1200

Rotation:

CW/CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy