Apply to be a TradeMaster!
Main product image of 15" A15-12A Double Inlet Blower Wheel with Belt Drive, 1900 RPM, CW/CCW (1" Bore)
Magnifying glass
Hover image to zoom

15" A15-12A Double Inlet Blower Wheel with Belt Drive, 1900 RPM, CW/CCW (1" Bore)

Brand:
Lau
SKU:
00874616
Rating:
(0)
Q&A:
(0)
15" A15-12A Double Inlet Blower Wheel with Belt Drive, 1900 RPM, CW/CCW (1" Bore)
Magnifying glass
Hover image to zoom
$409.33 each
In Stock
In Stock
Get 3 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
15" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: Rotation
CW/CCW

Description

–
15" A15-12A Double Inlet Blower Wheel with Belt Drive, 1900 RPM, CW/CCW (1" Bore)

Specifications
  • Bore: 1"
  • Diameter: 15"
  • Max RPM: 1900
  • Key Way: 1/4" x 1/2"
  • (1) Set Screw
  • CW/CCW Rotation
  • Model: A15-12A

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

15"

Bore:

1"

Inlet Type:

Double

Max. RPM:

1900

Keyway:

1/4" x 1/2"

Rotation:

CW/CCW

Motor:

Belt Drive

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy