Apply to be a TradeMaster!
Main product image of 10-5/8" Convex Double Inlet Blower Wheel with Belt Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom

10-5/8" Convex Double Inlet Blower Wheel with Belt Drive, CW (1/2" Bore)

Brand:
Lau
SKU:
01332203
Rating:
(1)
Q&A:
(0)
10-5/8" Convex Double Inlet Blower Wheel with Belt Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom
$167.60 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
10-5/8" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
CW

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

10-5/8"

Bore:

1/2"

Inlet Type:

Double

RPM:

1750

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Excellent website, descriptions, and delivery!

Excellent website, descriptions, and delivery! Great packaging. Didn't have any part numbers on unit so had to order based on measurements. Received an exact match to original.
Handyman 27
Inland Empire, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy