Apply to be a TradeMaster!
Main product image of 10-5/8" Convex Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)
Magnifying glass
Hover image to zoom

10-5/8" Convex Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)

Brand:
Lau
SKU:
01332402
Rating:
(4)
Q&A:
(0)
10-5/8" Convex Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)
Magnifying glass
Hover image to zoom
$119.56 each
In Stock
In Stock
Get 11 Tue, Jun 16
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
10-5/8"
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
CCW

Description

10-5/8" Convex Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)

Features:
  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel
  • 1750 Max RPM
  • CCW Rotation
  • Convex
  • Double Inlet
  • Direct Drive
  • Model DD10-8A

Specs

Product Type:

Blower Wheel

Size:

10-5/8"

Width:

8"

Bore:

1/2"

Inlet Type:

Double

RPM:

1750

Rotation:

CCW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I will shop this website in the future

It was what I ordered and i used it to repair my HVAC. I would buy this product again but hope I done have to. Less Carroll
Less
Watts, Ok
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A substantial inventory.

The overall system is performing excellently, however, the option to purchase directly from the warehouse would be a valuable addition.
Josh
Fort worth
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Worked great in old off brand air handler
Tmann
Madison Ga
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old wheel was failing

she'll exact replacement. The wheel was of excellent quality. The wheel hub fit the direct drive shaft perfectly , the wheel was very well balanced, i an very satisfied!
KG
TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy