Apply to be a TradeMaster!
Main product image of 9-1/2" Concave Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)
Magnifying glass
Hover image to zoom

9-1/2" Concave Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)

Brand:
Lau
SKU:
01333203
Rating:
(1)
Q&A:
(1)
9-1/2" Concave Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)
Magnifying glass
Hover image to zoom
$116.83 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
9-1/2" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
CCW

Description

–
9-1/2" Concave Double Inlet Blower Wheel with Direct Drive, CCW (1/2" Bore)

Features:
  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel

Specs

–
Product Type:

Blower Wheel

Diameter (Inches):

9-1/2"

Bore:

1/2"

Inlet Type:

Double

RPM:

1750

Rotation:

CCW

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

it worked great
jay
oklahoma city
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the width?

Asked by Eric 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Eric. It is 9-1/2" Diameter x 9-1/2" Wide.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Eric! Sku: 01333203 is 9-1/2" Diameter X 9-1/2" Wide, with a 1/2" Bore.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Eric, thanks for writing in. Since this is a replacment part Lau does not provide specs or dimensions. Therefore, for us to locate the correct part for you I would recommend sending in your HVAC units model/serial number.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy