Apply to be a TradeMaster!
Main product image of 9-1/2" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom

9-1/2" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)

Brand:
Lau
SKU:
01333501
Rating:
(0)
Q&A:
(0)
9-1/2" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)
Magnifying glass
Hover image to zoom
$120.66 each
In Stock
In Stock
Get 5 Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
9-1/2" Diameter
Product Highlight: Inlet Type
Double
Product Highlight: RPM
1750 RPM
Product Highlight: Rotation
CW

Description

9-1/2" Concave Double Inlet Blower Wheel with Direct Drive, CW (1/2" Bore)

Features:
  • Universal replacement wheels for direct drive blowers
  • Galvanized, cold rolled steel

Specs

Product Type:

Blower Wheel

Diameter (Inches):

9-1/2"

Bore:

1/2"

Inlet Type:

Double

RPM:

1750

Rotation:

CW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy